4-3/8 in. Plastic Residential Irrigations Control Valve

You last purchased this on
 
Rain Bird

4-3/8 in. Plastic Residential Irrigations Control Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

4-3/8 in. Plastic Residential Irrigations Control Valve

  • Fast #
  • Part #RAI100DVF
  • Item #303586
  • Manufacturer Part #B72421
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Balanced pressure diaphragm for long life
  • External bleed to manually flush system of dirt and debris during installation and system start up
  • Double filtered pilot flow design for maximum reliability
  • Unique, easy to turn patented pressure assisted flow control mechanism
  • Operates in low flow and Xerigation® applications when the RBY filter is installed upstream
  • Internal bleed for spray free manual operation
  • Requires Certification

Specifications

AMP:
0.3
Color Finish Name:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
Flow Rate:
40 gpm
Height:
4-1/2 in
Length:
4-3/8 in
Material:
Plastic
Maximum Temperature:
110
Power Source:
Electric
Pressure - Maximum:
150 psi
Valve Size:
1 in
Volts:
24V
Width:
3-21/64 in