4 in. 70 psi Pop-Up Spray Head

You last purchased this on
 
Rain Bird

1800 Series 4 in. 70 psi Pop-Up Spray Head

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

1800 Series 4 in. 70 psi Pop-Up Spray Head

  • Fast #
  • Part #RAI1802R
  • Item #4218812
  • Manufacturer Part #A44020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two piece ratchet mechanism on all models allows easy nozzle pattern alignment without tools and provides added durability
  • Strong stainless steel spring provides reliable stem retraction
  • Requires Certification

Documents


Specifications

Collection:
1800 Series
Flow Rate:
0.1 gpm
Height:
4 in
Material:
Plastic, Stainless Steel
Pressure - Maximum:
70 psi
Pressure - Minimum:
15 psi
UL Listed:
No