6-3/4 in. Valve Box Extension in Black with Green Lid
6-3/4 in. Valve Box Extension in Black with Green Lid
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black, Green
- Diameter:
- 6 in
- Height:
- 6-3/4 in
- Length:
- 18-7/8 in
- Material:
- Plastic
- Width:
- 13-5/8 in