6 in. Plastic Flat Round Grate
6 in. Plastic Flat Round Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufactured from structurally foamed high-density polyethylene (HDPE)
- UV stabilized to protect from sun degradation
- 3 inch round flat drainage grate
- ADA compliant
- Load rated for pedestrian traffic
- Load rated for autos and light trucks at speeds less than 20 mph
- Textured anti-skid surface
- Three stepped diameters to fit 6" sewer and drain (S & D) pipe and fittings, 6" triple wall pipe and 6" corrugated pipe
- Made in the USA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Corrugated Pipe, Drain Pipe, Residential, Sewer Pipe
- Color Finish Name:
- Black
- Diameter:
- 6 in
- Flow Rate:
- 16 gpm
- Grate Shape:
- Round
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate
- Weight Capacity:
- 1000 lb