6 x 1 in. 2-Piece Inlet Rubber Cover Coupling Valve

Part #RAI44RC  |  Item #1263419  |  Manufacturer Part #B12103

$ 134.00 EACH

Height:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 2-piece body design for easy servicing
  • Industrial-strength brass quick-coupling valves for convenient water access in potable and non-potable system
  • Rugged, red brass construction for long life and reliable performance
  • Reliable operation with strong corrosion-resistant stainless steel spring
  • Thermoplastic cover for durability

Specifications

AMP: 0.3

Color Finish: Red

Color Finish Category: Reds

End Connection 1: Female Threaded

End Connection 2: Female Threaded

Flow Rate: 120 gpm

Height: 6 in

Material: [Stainless Steel, Rubber]

Maximum Pressure: 125 psi

Valve Body Material: Brass

Valve Size: 1 in