63/100 x 63/100 x 67/100 in. Compression Plastic Reducing Tee
63/100 x 63/100 x 67/100 in. Compression Plastic Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fittings are compatible with any manufacturer’s 1/2" tubing, where the outside diameter ranges from 0.630" to 0.710"
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 63/100 in
- Fitting Size 2:
- 63/100 in
- Fitting Size 3:
- 67/100 in
- Fitting Sizes:
- 63/100 in x 63/100 in x 67/100 in
- Fitting Type:
- Tee
- Material:
- Plastic
- NSF Certified:
- No