Rain Bird

6504 Series 1 in. 25° Spray Radius Full Circle Rotor Sprinkler (Less Nozzle)

Part #RAIF4FCSSHS  |  Manufacturer Part #B65551

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 6504 Series

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Flow Rate: 21.7 gpm

Height: 8-1/2 in

Material: Stainless Steel

Maximum Pressure: 90 psi

Spray Radius: 25

UL Listed: No