1 in. Full Circle Block Golf Rotor
700B Series 1 in. Full Circle Block Golf Rotor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 700B Series
- Diameter:
- 4-1/4 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 9-3/5 in
- Pressure - Maximum:
- 100 psi
- Product Type:
- Block Golf Rotor
- UL Listed:
- No