180 Degree Nozzle in Green

You last purchased this on
 
Rain Bird

U-Series 180 Degree Nozzle in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

U-Series 180 Degree Nozzle in Green

  • Fast #
  • Part #RAIU8H
  • Item #3603340
  • Manufacturer Part #U10310
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 8' half-circle pattern
  • Requires Certification

Documents


Specifications

Collection:
U-Series
Color Finish Name:
Green
Material:
Plastic
Pressure - High:
30
Pressure - Low:
15
Product Type:
Nozzle
Spray Radius -:
180
UL Listed:
No