8 x 6 in. Control Valve

You last purchased this on
 
Rain Bird

8 x 6 in. Control Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

8 x 6 in. Control Valve

  • Fast #
  • Part #RAI150PEB
  • Item #308826
  • Manufacturer Part #B34383
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
0.3
Color Finish Name:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
Flow Rate:
200 gpm
Height:
8 in
Length:
4 in
Material:
Plastic
Maximum Temperature:
150
Power Source:
Electric
Pressure - Maximum:
200 psi
Valve Size:
1-1/2 in
Volts:
24V