Rain Bird

9 ft. Side Strip Sprinkler Spray Nozzle in Black

Part #RAI9SST  |  Manufacturer Part #A47047

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable distance screw
  • Compatible with all Rain Bird pop-up spray head sprinklers

Documents

Specifications

Color Finish: Black

Flow Rate: 1.73 gpm

Material: Plastic

Maximum Pressure: 30 psi