Rain Bird
FD Series Field Decoder for DB Series Wire Connectors
Part #RAIFD101TURF | Item #4471665 | Manufacturer Part #M13011
$
201.00
EACH
Brand Model Compatibility:
DB Series Wire ConnectorsProduct Details
Specifications
AMP: 0.0005
Brand Model Compatibility: DB Series Wire Connectors
Collection: FD Series
Diameter: 1-1/2 in
Fire Suppression System Rated: No
Length: 2-77/100 in
Power Source: Electric
Product Type: Decoder
Smart Home Enabled: No
Temperature Range: 0 to 50 Deg C (32 to 122 Deg F)
UL Listed: No
Volts: 24V