0 items

Rain Bird Full Circle Golf Rotor

RAIA700E80

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Orange
End Connection 1
Female Threaded
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Height
12 in
Maximum Pressure
150 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday