360° High Efficiency Adjustable Spray Variable Arc Nozzle
He-Van Series 360° High Efficiency Adjustable Spray Variable Arc Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- He-Van Series
- Color Finish Name:
- Brown
- Flow Rate:
- 2.37 gpm
- Pressure - High:
- 30
- Pressure - Low:
- 15
- Product Type:
- Nozzle
- Spray Radius -:
- 360
- UL Listed:
- No