0 items

Rain Bird In-Line Wye Filter with Screen

RAIRBYMPTX

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A simple and reliable filter for low-volume irritation systems
  • Static filter helps prevent plugging in a drip irrigation system

SPECIFICATIONS

Color Finish
Black
End Connection 1
Male Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
12 gpm
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
150 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday