Rain Bird Maxi-Paw Rotor Pop-Up Sprinkler in Blue

RAIN2045A08

Manufacturer Part #: B0690008

Color/Finish

(Pricing is for Blue)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Permits maximum spacing and offers superior close watering and uniform water distribution

SPECIFICATIONS

Color Finish
Blue
Flow Rate
1.5 gpm - 8.4 gpm
Height
9-3/10 in
Maximum Pressure
60 psi

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday