Plastic Push Flush Cap Adapter for Easy Fitting in Black
Plastic Push Flush Cap Adapter for Easy Fitting in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Temporarily cap off line for later expansion
- Fittings are compatible with any manufacturer’s 1/2" tubing, where the outside diameter ranges from 0.630" to 0.710"
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Type:
- Cap
- Material:
- Plastic
- NSF Certified:
- No