Spray Head Cap for 1800 Series Spray Bodies
Spray Head Cap for 1800 Series Spray Bodies
Package Quantity Info:
EA: 1 IP: 10 CA: 120 PT: 4320-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 1800 Series Spray Bodies
- Pressure - High:
- 70
- Product Type:
- Spray Head Cap
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 2-1/4 in