Wi-Fi Module for Rain Bird ESP-TM2 Irrigation Controller
Wi-Fi Module for Rain Bird ESP-TM2 Irrigation Controller
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Rain Bird ESP-TM2 Irrigation Controller
- Depth:
- 12/25 in
- Height:
- 1-83/100 in
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 1-13/100 in
- Wireless Communication - FEI:
- Wi-Fi