67/100 x 1/2 in. Barbed x MPT Plastic Pipe Adapter
XF Series 67/100 x 1/2 in. Barbed x MPT Plastic Pipe Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unique barb design to reduce insertion force and still retain a secure fit
- Compatible with XF series dripline and most polyethylene tubing with 17 mm OD
- High quality barbs grab tubing for a secure fit
- Non-obtrusive colored fittings to compliment natural earth tones
Documents
Specifications
- Application:
- Agriculture
- Clean Bagged:
- No
- Collection:
- XF Series
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- FM Approved:
- No
- Fitting Size 1:
- 67/100 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 67/100 in x 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 50 psi
- Product Type:
- Adapter