XFF Series 67/100 x 3/4 in. Barbed x MPT Reducing Plastic Pipe Adapter

Part #RAIXFFMA075  |  Item #4346828  |  Manufacturer Part #X36375

$ 0.52 EACH
(Pricing is for 67/100 in x 3/4 in)

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • High quality barbs grab tubing for a secure fit
  • Unique barb design to reduce insertion force and still retain a secure fit
  • Compatible with XF Series dripline and most polyethylene tubing with 17mm OD

Documents

Specifications

Application: Agriculture

Clean Bagged: No

Collection: XFF Series

End Connection 1: Barbed

End Connection 2: MIPS

End Connections: Barbed x MIPS

FM Approved: No

Fitting Size 1: 67/100 in

Fitting Size 2: 3/4 in

Fitting Sizes: 67/100 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Plastic

Maximum Pressure: 50 psi

NSF Certified: No