Rainaid 1/2 in. Polyethylene Dripperline Tubing

RP700

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Inside Diameter
3/5 in
Length
100 ft
Material
Plastic
Material Type
Polyethylene
Outside Diameter
7/10 in
Pipe Tubing Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday