Raleigh 3-Light Vanity Light in Satin Nickel

Part #C25303SN  |  Manufacturer Part #25303-SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Medium 100-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Damp Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Raleigh

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 22-1/2 in

Diameter: 22-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Faux Alabaster

Height: 10-1/2 in

Installation Type: Wall Mount

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 22-1/2 in