8 x 1/8 in. EPDM Flat Face Gasket

You last purchased this on
 
Raleigh-Durham Rubber Gasket

8 x 1/8 in. EPDM Flat Face Gasket

This product requires certification to purchase.
You last purchased this on
 
Raleigh-Durham Rubber Gasket

8 x 1/8 in. EPDM Flat Face Gasket

  • Fast #
  • Part #EPMDGX
  • Item #4446502
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
EPDM
NSF Certified:
No
Thickness:
0.125 in
UL Listed:
No