3 in. Tetrafluoroethylene Fiberglass Safety Insulation Shield

You last purchased this on
 

3 in. Tetrafluoroethylene Fiberglass Safety Insulation Shield

This product requires certification to purchase.
You last purchased this on
 

3 in. Tetrafluoroethylene Fiberglass Safety Insulation Shield

  • Fast #
  • Part #RTFE1503
  • Item #6119876
  • Manufacturer Part #TFE-150-3"
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressures up to 1650 psi Mullen burst strength (114 bar)
  • Inert to a wide spectrum of commercial chemicals
  • Resistance to temperatures up to 450 ° F (232 ° C)
  • Available with quarter inch threaded drain for secondary containment
  • Protection against corrosion
  • Requires Certification

Specifications

Application:
Chemical, Flanges, Food Processing, Pharmaceutical, Pulp and Paper
Coating:
Tetrafluoroethylene
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fits Pipe Size:
3 in
Material:
Fiberglass
Pressure - Maximum:
1650 psi
Pressure Class:
150#
Product Type:
Safety Shield
Temperature Range:
Up to 450 Deg F (Up to 232 Deg C)