24-1/50 x 30-1/50 in. Rectangular Framed Mirror in Espresso
This product has been replaced by
Manufacturer Part #FM2430CC2ESF
24-1/50 x 30-1/50 in. Rectangular Framed Mirror in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Depth:
- 77/100 in
- Height:
- 30-1/50 in
- Installation Type:
- Surface Mount
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- UL Listed:
- No
- Width:
- 24-1/50 in