24-1/50 x 30-1/50 x 1-3/4 in. Rectangular Wide Framed Mirror in Satin Nickel

This product has been replaced by

Jensen Satin Nickel 24 in. Rectangular Framed Mirror in Satin Nickel
Jensen 24 x 30 in. Rectangular Framed Mirror in Satin Nickel
Manufacturer Part #FM2430CC2SNF
You last purchased this on
 
Rangaire

24-1/50 x 30-1/50 x 1-3/4 in. Rectangular Wide Framed Mirror in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jensen Satin Nickel 24 in. Rectangular Framed Mirror in Satin Nickel
Jensen 24 x 30 in. Rectangular Framed Mirror in Satin Nickel
Manufacturer Part #FM2430CC2SNF
Rangaire

24-1/50 x 30-1/50 x 1-3/4 in. Rectangular Wide Framed Mirror in Satin Nickel

  • Fast #
  • Part #RFM2430CCSNF
  • Item #7612095
  • Manufacturer Part #FM2430CCSNF
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
77/100 in
Height:
30-1/50 in
Installation Type:
Surface Mount
Product Type:
Framed Mirror
Shape:
Rectangular
UL Listed:
No
Width:
24-1/50 in