24 in. Float Glass Mirror Overpacked
24 in. Float Glass Mirror Overpacked
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Height:
- 24 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Length:
- 36 in
- Material:
- Glass
- Mirror Edge:
- Polished Edge
- Product Type:
- Float Glass Overpacked
- Thickness:
- 0.1875 in
- Width:
- 3/16 in