24 in. Polished Edge Frameless Mirror
24 in. Polished Edge Frameless Mirror
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Depth:
- 3/16 in
- Glass Type:
- Polished Edge
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Width:
- 24 in