Rangaire 24 x 26 in. Medicine Cabinet Mirror (5 Pack)

RWM2426BVBP5

Manufacturer Part #: WM2426BVBP5

Size

24 in x 26 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
GSA Approved
No
Height
26 in
IAPMO Listed
No
Installation Type
Surface Mount
Mirror Edge
Beveled Edge
NSF Certified
No
Package Quantity
Pack of 5
Width
24 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday