30-1/50 x 36-1/50 x 1-3/4 in. Wide Framed Mirror in Black
This product has been replaced by
Manufacturer Part #FM3036CC2BKF
30-1/50 x 36-1/50 x 1-3/4 in. Wide Framed Mirror in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 77/100 in
- Height:
- 36-1/50 in
- Installation Type:
- Surface Mount
- Length:
- 30-1/50 in
- Width:
- 1-3/4 in