30 x 36 in. Framed Mirror with Flat Molding in White
30 x 36 in. Framed Mirror with Flat Molding in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 36 in
- Installation Type:
- Wall Mount
- UL Listed:
- No
- Width:
- 30 in