Rangaire 36 x 48 in. Frameless Rectangular Polished Edge Mirror in Silver

RWM3648PEBP3

Color Finish

(Pricing is for Silver)

$62.35

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Silver
Color Finish Category
Silver Tones
Height
36 in
IAPMO Listed
No
Length
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday