16 in. Frameless Beveled Mirror Edge Medicine Cabinet Overpacked in Basic White
Builder Series 16 in. Frameless Beveled Mirror Edge Medicine Cabinet Overpacked in Basic White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Builder Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 3-3/4 in
- Height:
- 22 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Material:
- Stainless Steel, Mirror
- Mirror Edge:
- Beveled Edge
- UL Listed:
- No
- Width:
- 16 in