Rangaire Builder Series 16 in. Frameless Beveled Mirror Edge Polystyrene Medicine Cabinet Overpacked in Basic White

R781061X

Manufacturer Part #: 781061X

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Builder Series
Depth
3-3/4 in
Height
26 in
IAPMO Listed
No
Installation Type
Recessed Mount
Mirror Edge
Beveled Edge
UL Listed
No
Width
16 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday