Rangaire

Commodore 36-1/4 in. Stainless Steel and Polished Mirror Edge Medicine Cabinet Overpacked in Basic White

Part #RV36X  |  Manufacturer Part #V36X

Color/Finish:
Basic White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Commodore

Color Finish: Basic White

Color Finish Category: Whites

Depth: 4-1/4 in

Height: 8-3/4 in

IAPMO Listed: No

Installation Type: Surface Mount

Material: [Stainless Steel, Mirror]

Mirror Edge: Polished Edge

UL Listed: No

Width: 36-1/4 in