8-3/4 x 24-1/4 in. Steel Storage Cabinet in Polished Chrome

You last purchased this on
 
Rangaire

Commodore 8-3/4 x 24-1/4 in. Steel Storage Cabinet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rangaire

Commodore 8-3/4 x 24-1/4 in. Steel Storage Cabinet in Polished Chrome

  • Fast #
  • Part #RV24
  • Item #1892667
  • Manufacturer Part #V24
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Storage cabinet
  • Surface mounted
  • Overall Size: 36 1/4"x8 3/4"x4 1/4"
  • Clear plastic knobs
  • Sliding mirror doors
  • Stainless steel finish, white baked enamel interior
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Commodore
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/4 in
Height:
8-3/4 in
IAPMO Listed -:
No
Installation Type:
Surface Mount
Material:
Steel
Width:
24-1/4 in