16 x 22 x 3-5/8 in. Polystyrene Recessed Mount Medicine Cabinet in White

You last purchased this on
 
Rangaire

Focus 16 x 22 x 3-5/8 in. Polystyrene Recessed Mount Medicine Cabinet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rangaire

Focus 16 x 22 x 3-5/8 in. Polystyrene Recessed Mount Medicine Cabinet in White

  • Fast #
  • Part #RB7233
  • Item #3767022
  • Manufacturer Part #B7233
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Focus
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-5/8 in
GSA Approved:
No
Gauge (metal):
26 ga
Height:
22 in
IAPMO Listed -:
No
Installation Type:
Recessed Mount
Material:
Plastic
Material Type:
Polystyrene
Mirror Edge:
Polished Edge
NSF Certified:
No
UL Listed:
No
Width:
16 in