Rangaire Granville 30 in. Tri-View Medicine Cabinet Overpacked with Light in Class White

R7553X

Width

Starting at $181.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Granville
Color Finish
Classic White
Color Finish Category
Whites
Depth
4-3/4 in
Height
30 in
IAPMO Listed
No
Installation Type
Surface Mount
Material
Mirror, Wood
Mirror Edge
Polished Edge
UL Listed
No
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday