Rangaire

Horizon 29-7/8 x 28-3/16 in. Beveled Mirror Overpacked in Basic White

Part #R255030X  |  Manufacturer Part #255030X

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Horizon

Color Finish: Basic White

Color Finish Category: Whites

Depth: 5 in

Glass Type: Beveled

Height: 28-3/16 in

IAPMO Listed: No

Installation Type: Recessed Mount

Material: Mirror

Mirror Edge: Beveled Edge

UL Listed: No

Width: 29-7/8 in