100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Aged Dark Bronze
Rapidan 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Aged Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Light bulb type: Incandescent
- Location Rating: Wet
- Glass Type: Clear seedy
- Dark Sky Compliant: No
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Rapidan
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Dark Bronze
- Depth:
- 7-1/2 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 10-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 110V
- Wall Sconce Type:
- Outdoor
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 6 in