100W 1-Light Medium E-26 Incandescent Post Mount Lantern in Black
Rapidan 100W 1-Light Medium E-26 Incandescent Post Mount Lantern in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Location Rating: Wet
- Dark Sky Compliant: No
- Light bulb type: Incandescent
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Rapidan
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 9-3/8 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 19 in
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Contemporary
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Lantern
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 100 W