1-1/4 in Adjustable Wrench

Part #RAP42009  |  Item #3977933  |  Manufacturer Part #RAP42009

$ 107.52 EACH

Length:

1-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Pivot handle for nuts and bolts that are difficult to access
  • Tightens nuts on long bolts or all-thread rod without bottoming out
  • Can also be used for mechanical joints, hex nuts, clamps, couplings and saddles
  • Slip resistant, comfort grip handle resists splitting or cracking
  • Heavy duty construction

Documents

Specifications

Application: Utility

Color Finish: Black

Color Finish Category: Blacks

Drive Size: 1-1/4in;1-1/16 in

Handle Type: Non-slip

Length: 1-1/4 in

Maximum Capacity: 1-1/4 in

Number of Tools Included: 1

Socket Size: [1-1/4 in, 1-1/16 in]

Tool Type: Adjustable Wrench

Width: 1-1/16 in

Wrench Type: Adjustable