1 in. CTS, CPVC Pipe Cutter
1 in. CTS, CPVC Pipe Cutter
Package Quantity Info:
EA: 1 IP: 12 CA: 36 PT: 1800-
Pick Up: 3 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Compact design ideal for hard to reach spaces and close to walls
- Easily snap on the tube and turn
- Auto-ratcheting
- Each tool is designed to cut a specific tube size
- Replacement blade wheel designed to fit all cutters
- For use on hard copper tubing only
- Hardened steel construction
Documents
Specifications
- Adjustable:
- Yes
- Application:
- CTS, CPVC, Copper Tubing
- Blade Material:
- Hardened Steel
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Cutting Capacity:
- 1 in
- GSA Approved:
- Yes
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Hardened Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Portable:
- No
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- WaterSense Labeled:
- No