1 in. Phillips Screwdriver

Part #RAP16007  |  Item #3383078

$ 5.49 EACH

Shaft Length:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Vinyl grip screwdriver preferred by electricians for its versatility
  • Precision-formed tips ensure more secure fit
  • Durable alloy steel blades and chrome-plated for corrosion resistance
  • Shaft runs length of tool
  • Contoured, comfort grip handle with ribs for added grasp
  • Phillips head tool

Specifications

Coating: Chrome

Color Finish: [Black, Yellow]

Drive Type: Phillips

Handle Material: Vinyl

Handle Type: Comfort Grip

Length: 6 in

Material: Alloy Steel

Shaft Length: 1 in

Shaft Size: 6 in

Size: 1 in

Tool Type: Phillips Screwdriver

Type: RAP16007