10 in. Adjustable Wrench

Part #RAP18011  |  Item #3383073  |  Manufacturer Part #RAP18011

$ 20.49 EACH
(Pricing is for 10 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Unique jaw design precisely grips the flat sides of fasteners, avoiding the rounding of fastener corners
  • Specially designed handle reduces overall weight by 10%
  • Non-protruding moveable jaw end allows easier access to fastener in tight spaces
  • 18-25% Wider jaw opening increases useful range of fastener sizes and gives the advantages of economy, convenience and lighter weight

Specifications

Adjustable: Yes

Application: Residential

Color Finish: Black

Color Finish Category: Blacks

GSA Approved: Yes

Handle Type: Precision Grip

Jaw Capacity in : 1.5 in

Length: 10 in

Number of Tools Included: 1

Origin: Global

Weight: 0.9

Wrench Type: Adjustable