10 x 2 in. Tongue & Groove Plier

You last purchased this on
 
RAPTOR®

10 x 2 in. Tongue & Groove Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

10 x 2 in. Tongue & Groove Plier

  • Fast #
  • Part #RAP18001
  • Item #3383060
  • Manufacturer Part #RAP18001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Self locking jaw opening adjustment
  • Long, cushioned handles for extra leverage
  • Right angle teeth grip in all directions
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
Yes
Jaw Capacity (in):
2 in
Length:
10 in
MA Approved -:
No
Material:
Forged Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Tongue & Groove Pliers
WaterSense Labeled:
No