RAPTOR®

11 in. Basin Wrench

Part #RAP50115  |  Manufacturer Part #147700

Length:

11 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For removing and installing faucets

Specifications

Application: Tools

Color Finish: [Red, Silver]

Handle Type: T-handle

Length: 11 in

Maximum Capacity: 9 in

Number of Tools Included: 1

Tool Type: Wrench

Type: RAP50115

Wrench Type: Basin