12 in. Adjustable Wrench
12 in. Adjustable Wrench
Package Quantity Info:
EA: 1 IP: 6 CA: 24 PT: 768-
Pick Up: 0 Available in Leesburg, VA - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Specially designed handle reduces overall weight by 10%
- Non-protruding moveable jaw end allows easier access to fastener in tight spaces
- Unique jaw design precisely grips the flat sides of fasteners, avoiding the rounding of fastener corners
- Eighteen to 25% wider jaw opening increases useful range of fastener sizes and gives the advantages of economy, convenience and lighter weight
Specifications
- Adjustable:
- Yes
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- Yes
- Handle Type:
- Precision Grip
- Jaw Capacity (in):
- 1.5 in
- Length:
- 12 in
- Number of Tools Included:
- 1
- Origin:
- Global
- Tool Type:
- Adjustable Wrench
- Weight:
- 1.41 lb
- WrenchType:
- Adjustable