12 in Hacksaw

Part #RAP15507  |  Item #3383049

$ 22.99 EACH

Blade Length:

12 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • High-tension design
  • Cutting angles of 90° and 45°
  • Front and back comfort grip handles
  • Quick change blade
  • Hack Saw

Specifications

Blade Length: 12 in

Blade Material: Metal

Color Finish: [Black, Yellow]

Handle Type: Comfort Grip

Length: 12 in

Saw Type: Hacksaw

Tool Type: Hack Saw

Type: Hacksaw